ABR090-010-S2-P2
Apex Dynamics Gearboxes, ABR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABR090-010-S2-P2 Apex Dynamics Gearboxes, ABR Series, ABR Right Angle , Std Backlash

MFG Item Number
ABR090-010-S2-P2

ABR090-010-S2-P2 Apex Dynamics Gearboxes, ABR Series, ABR Right Angle , Std Backlash

MFG Item Number
ABR090-010-S2-P2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, ABR Series
Item #
ABR090-010-S2-P2
ABR Right Angle , Std Backlash

ABR Series Information

  • Stepper and Servo Gearbox
  • Output Shaft Type: Right Angle
  • Stainless Steel
  • Input Type: Face
  • Available in Differing Ratios
Stepper, Servo gearboxes used to increase or reduce speed. The speed function will be the inverse of the torque output. Stainless steel yields reliability and consistency.

Specifications

Specifications
Manufacturer Part Number ABR090-010-S2-P2
Manufacturer Apex Dynamics
Product Series ABR
Family Series Apex Dynamics Gearboxes, ABR Series
Description ABR Right Angle , Std Backlash
Ratio 10:1
Nominal Torque 150 in-lbs
Output Shaft Type Right Angle
Input Type Face
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 14.1119 lbs