Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABS-H32PA-PN Autonics DIN Rail Interface Modules, Relay Terminal Block, Hirose
MFG Item Number
ABS-H32PA-PN
ABS-H32PA-PN Autonics DIN Rail Interface Modules, Relay Terminal Block, Hirose
MFG Item Number
ABS-H32PA-PN
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, Series
Relay Terminal Block, Hirose
Specifications
Specifications
| Manufacturer Part Number |
ABS-H32PA-PN |
| Manufacturer |
Autonics |
| Family Series |
Autonics DIN Rail Interface Modules |
| Description |
Relay Terminal Block, Hirose connector, 32Relays, Matsushita(Panasonic)PA, PNP(COM-), |
| Voltage |
24 VDC |
| AC Voltage |
250 VAC |
| Mounting |
DIN Rail |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABS-H32PA-PN
Autonics DIN Rail Interface Modules