Series Information
| Manufacturer Part Number | ABS102N |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Pushbutton, Mom, Blk/Grn/Red, Flush, 2NC, Non-Ill, 25mm Mounting |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 25 mm |
| Contacts | 2NC |
| Max Voltage | 600 VAC |
| Current Rating | 10 A |
| Bezel | Metal Round |
| Lens/Button Shape | Round Extended |
| Terminal Type | Screw |
| Protection Rating | IP65 |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |