Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABS110N-B,G,R

IDEC Switches

ABS110N-B,G,R

IDEC Switches
Pushbutton, Mom, Blk/Grn/Red, Flush,
MFG Item Number
ABS110N-B,G,R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ABS110N-B,G,R
Pushbutton, Mom, Blk/Grn/Red, Flush,

Series Information

Specifications

Specifications
Manufacturer Part Number ABS110N-B,G,R
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton, Mom, Blk/Grn/Red, Flush, Non-Ill, 25mm Mounting, 1NO Contact Block
Illuminated No
Operation Momentary
Mounting 25 mm
Contacts 1NO
Max Voltage 600 VAC
Current Rating 10 A
Bezel Metal Round
Lens/Button Shape Round Extended
Terminal Type Screw
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs