Series Information
| Manufacturer Part Number | ABS282818T-2FSH |
|---|---|
| Manufacturer | Fibox |
| Family Series | Fibox Enclosures |
| Description | ENCLOSURE, 11in.Hx11in.Wx7.1in.D, ABS, NEMA1,3,3S,4,4X,6,6P,12,13, TRANSPARENT HINGED COVER |
| Material | ABS |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 3S |
| Nominal Height | 11 " |
| Nominal Width | 11 " |
| Nominal Depth | 7 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |