Series Information
| Manufacturer Part Number | ABSH95T |
|---|---|
| Manufacturer | Fibox |
| Family Series | Fibox Enclosures |
| Description | ENCLOSURE, 6.7in.Hx5.5in.Wx3.7in.D, ABS, NEMA1,4X,6,12,13, TRANSPARENT COVER |
| Material | ABS |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | Yes |
| Latching Mechanism | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 4X, NEMA 6 |
| Nominal Height | 7 " |
| Nominal Width | 6 " |
| Nominal Depth | 4 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |