Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABW100-B-W/AWR1
MFG Item Number
ABW100-B-W/AWR1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ABW100-B-W/AWR1 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pushbutton |
| Type |
Button |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABW100-B-W/AWR1
IDEC Switches