Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABW100-R-W/AWR1 IDEC Switches, TW Series, PUSHBUTTON, MOMENTARY FLUSH HEAD
MFG Item Number
ABW100-R-W/AWR1
ABW100-R-W/AWR1 IDEC Switches, TW Series, PUSHBUTTON, MOMENTARY FLUSH HEAD
MFG Item Number
ABW100-R-W/AWR1
This item cannot be canceled or returned
Description
PUSHBUTTON, MOMENTARY FLUSH HEAD
UL, CSA, CE Approvals NEMA 1,2,3,3R,3S,4,4X,5,12,13 IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.
Specifications
Specifications
Manufacturer Part Number
ABW100-R-W/AWR1
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
PUSHBUTTON, MOMENTARY FLUSH HEAD
Type
Pushbutton
Color
Red
Net Weight
0 lbs
Gross Weight
0 lbs
ABW100-R-W/AWR1
IDEC Switches, TW Series