ABW111

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ABW111 IDEC Switches, TW Series, Pushbutton, 1NO, 1NC
MFG Item Number
ABW111

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ABW111 IDEC Switches, TW Series, Pushbutton, 1NO, 1NC

MFG Item Number
ABW111
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ABW111
Pushbutton, 1NO, 1NC

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Manufacturer Part Number ABW111
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Pushbutton, 1NO, 1NC
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts 1NO, 1NC
Max Voltage 600 VAC
Current Rating 10 A
Bezel Metal Round
Terminal Type Screw
Protection Rating IP65
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Net Weight 0.125 lbs
Gross Weight 0.13 lbs