ABW111N-BGR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABW111N-BGR

IDEC Switches, TW Series

ABW111N-BGR

IDEC Switches, TW Series
Pushbutton, Mom, Blk/Grn/Red, 1/1,
MFG Item Number
ABW111N-BGR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ABW111N-BGR
Pushbutton, Mom, Blk/Grn/Red, 1/1,

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Specifications

Specifications
Manufacturer Part Number ABW111N-BGR
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Pushbutton, Mom, Blk/Grn/Red, 1/1, Non-Ill, 22mm Mounting, Includes 1NO&1NC Contacts, w/Blk,Grn,Red Caps
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts 1NO, 1NC
Max Voltage 600 VAC
Current Rating 10 A
Bezel Metal Round
Terminal Type Fingersafe Screw
Protection Rating IP65
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ABW111-BGR
ABW111-BGR
IDEC Switches, TW Series