ABW120-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ABW120-G IDEC Switches, TW Series, PUSHBUTTON, MOM, GRN, FLUSH, 2NO
MFG Item Number
ABW120-G

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ABW120-G IDEC Switches, TW Series, PUSHBUTTON, MOM, GRN, FLUSH, 2NO

MFG Item Number
ABW120-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ABW120-G
PUSHBUTTON, MOM, GRN, FLUSH, 2NO

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Specifications

Specifications
Manufacturer Part Number ABW120-G
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description PUSHBUTTON, MOM, GRN, FLUSH, 2NO NON-ILL, 22mm MOUNTING CHROME BEZEL
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts 2NO
Max Voltage 600 VAC
Current Rating 10 A
Bezel Metal Octagonal
Operator Color Green
Terminal Type Screw
Protection Rating IP65
NEMA Rating NEMA 4X
Approvals CCC, CE, CSA, TUV, UL
Net Weight 0.125 lbs
Gross Weight 0.125 lbs