ABW1B-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABW1B-G IDEC Switches, TW Series, BUTTON 22MM RND FLUSH

MFG Item Number
ABW1B-G

ABW1B-G IDEC Switches, TW Series, BUTTON 22MM RND FLUSH

MFG Item Number
ABW1B-G
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ABW1B-G
BUTTON 22MM RND FLUSH

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Manufacturer Part Number ABW1B-G
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description BUTTON 22MM RND FLUSH
Type Pushbutton
Shape Round Flush
Color Green
Approvals CE, CSA, UL
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs