ABW320-W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABW320-W

IDEC Switches, TW Series

ABW320-W

IDEC Switches, TW Series
Pushbutton, Mom, Wht, 29mm Mush, 2NO
MFG Item Number
ABW320-W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ABW320-W
Pushbutton, Mom, Wht, 29mm Mush, 2NO

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ABW320-W
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Pushbutton, Mom, Wht, 29mm Mush, 2NO Contact Blocks, Non-Ill, 22mm Mount, Std Exposed Screw Terminals
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts 2NO
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color White
Protection Rating IP65
Approvals CCC, CSA, TUV, UL
Net Weight 0 lbs
Gross Weight 0 lbs