ABW4B-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABW4B-S IDEC Switches, TW Series, BUTTON 40MM MUSHRM TW SERIES

MFG Item Number
ABW4B-S

ABW4B-S IDEC Switches, TW Series, BUTTON 40MM MUSHRM TW SERIES

MFG Item Number
ABW4B-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ABW4B-S
BUTTON 40MM MUSHRM TW SERIES

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Manufacturer Part Number ABW4B-S
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description BUTTON 40MM MUSHRM TW SERIES
Type Pushbutton
Shape Mushroom
Color Red
Approvals CE, CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs