Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Nicla Sense Series Information
Featuring a 9DoF smart motion sensor and a multi-parametric environmental sensor with AI capabilities, the board is developed with Bosch Sensortec allows for a wide range of IoT applications.
The Nicla Sense ME (“Motion” & “Environment”) comes with Bosch Sensortec’s AI sensor system with an integrated motion sensor, magnetometer, pressure sensor, and gas sensor with AI and integrated high-linearity and high-accuracy pressure, humidity, and temperature sensors.
· Tiny form factor (22.86 mm x 22.86 mm)
· 512 KB Flash / 64 KB RAM
· 2 MB SPI Flash for Storage
· 2 MB QSPI dedicated sensor memory
· I/O castellated pins
All these features, wrapped in a compact form factor, make Nicla Sense the ideal solution for:
· Building automation
· Data centers
· OEMs
· Asset tracking and telematics
· Smart agriculture
· Water treatment
· Product flow management: conveyor belts, automated packing, and bottling lines
| Manufacturer Part Number | ABX00050 |
|---|---|
| Manufacturer | Arduino |
| Product Series | Nicla Sense |
| Family Series | Arduino Sensors, Nicla Sense Series |
| Description | Bring smart sensing solutions to the edge, with the high-performance, low-power board that packs state-of-the-art Bosch Sensortec technology into our smallest form factor yet Inner Size10 |
| Voltage | 3.5-5.5 VDC |
| Operating Temperature | -40-185 °F |
| Approvals | CE, FCC, WEEE |
| Comments | I/O Board |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.05 lbs |