Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Nicla Vision Series Information
Nicla Vision is a ready-to-use, standalone camera for analyzing and processing images on the edge.
Complete with a 2 MP camera, smart 6-axis motion sensor, integrated microphone, and distance sensor, it is suitable for asset tracking, object recognition, and predictive maintenance. Users can quickly implement sensor nodes to send collected data to the Arduino Cloud (or third-party vendor services) via integrated Wi-Fi/Bluetooth® Low Energy connectivity.
• Tiny for factor (22.86 mm x 22.86 mm)
• 2 MB Flash / 1 MB RAM
• 16 MB QSPI Flash for Storage
• Distance / Time of Flight Sensor
• Microphone
• I/O Serial Port
• Programmable I/O Voltage from 18 V to 3.3 V
All these features, wrapped in a compact form factor, make Nicla Vision the ideal solution for:
• Building automation
• Data centers
• OEMs
• Asset tracking and telematics
• Smart agriculture
• Water treatment
• Product flow management: conveyor belts, automated packing, and bottling lines
| Manufacturer Part Number | ABX00051 |
|---|---|
| Manufacturer | Arduino |
| Product Series | Nicla Vision |
| Family Series | Arduino Sensors, Nicla Vision Series |
| Description | Deploy computer vision at the edge faster than ever, with our ready-to-use, standalone intelligent camera Inner Size10 |
| Type | Image Sensor |
| Voltage | 3.5-5.5 VDC |
| Operating Temperature | -40-185 °F |
| Approvals | CE, FCC, WEEE |
| Comments | I/O Board |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.045 lbs |