Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Nicla Voice Series Information
This board integrates a Neural Decision Processor™ allowing it to run multiple AI algorithms. In addition to its microphone, the tiny Nicla Voice features a smart 6-axis motion sensor and magnetometer, making it the ideal solution for ultra-low power predictive maintenance, gesture/voice recognition, and contactless applications.
• Tiny form factor (22.86 mm x 22.86 mm)
• 512 KB Flash / 64 KB SRAM
• 16 MB SPI Flash (for storage)
• 48 KB SRAM dedicated microprocessor memory
• Onboard Bluetooth® Low Energy connectivity to easily interact with existing devices
• Run multiple applications simultaneously to detect events, multiple wake-up words, keyword spotting
• Ultra-low power for 24/7 always-on-sensor data processing
All these features, wrapped in a compact form factor, make Nicla Voice the ideal solution for:
• Building automation
• Data centers
• OEMs
• Asset tracking and telematics
• Smart agriculture
• Water treatment
• Product flow management: conveyor belts, automated packing, and bottling lines
| Manufacturer Part Number | ABX00061 |
|---|---|
| Manufacturer | Arduino |
| Product Series | Nicla Voice |
| Family Series | Arduino Sensors, Nicla Voice Series |
| Description | Implement always-on speech recognition on the edge, with sensors that hear what you say and a neural processor to understand what you need Inner Size10 |
| Voltage | 3.5-5.5 VDC |
| Approvals | CE, FCC, WEEE |
| Comments | I/O Board, Accelerometer, Gyroscope, Magnetometer, Microphone |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.05 lbs |