Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AC-12C12 Eaton's B-Line series Enclosures, AC-12C12
MFG Item Number
78205141000
AC-12C12 Eaton's B-Line series Enclosures, AC-12C12
MFG Item Number
78205141000
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205141000 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
AC-12C12 |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Nominal Depth |
9 " |
| NEMA Rating |
NEMA 12, NEMA 13 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
13.306 lbs |
AC-12C12
Eaton's B-Line series Enclosures