Series Information
| Manufacturer Part Number | AC-38 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Fittings |
| Description | OZ-Gedney Type AC 45 DEG Center Stopped Squeeze Connector, Size: 3/8 IN 1/2 IN KO, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 17/32 - 39/64 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 1-3/8 IN Length X 1-1/4 IN Width, |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit), Non-Metallic Conduit |
| Connection Type | Clamp, Hub |
| Angle | 45 ° |
| Trade Size | 3/8 " |
| Material | Malleable Iron |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.095 lbs |