Series Information
| Manufacturer Part Number | AC-5 |
|---|---|
| Manufacturer | Red Dot, a T & B Brand |
| Family Series | Red Dot, a T & B Brand Conduit Outlet Bodies |
| Description | 1-1/2 inch Threaded Die Cast Aluminum Thru-Feed Conduit Body. For Use with Rigid/IMC Conduit. |
| Shape | C |
| Number of Hubs | 2 |
| Cover Included | No |
| Gasket Included | No |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 1-1/2 " |
| Composition | Aluminum |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 1.39 lbs |
| Gross Weight | 1.39 lbs |