Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AC-C-TEC2403-1-400 Altech Power Supplies, UltraCap Module, 3x400VAC Input
MFG Item Number
AC-C-TEC2403-1-400
AC-C-TEC2403-1-400 Altech Power Supplies, UltraCap Module, 3x400VAC Input
MFG Item Number
AC-C-TEC2403-1-400
This item cannot be canceled or returned
Description
Item #
AC-C-TEC2403-1-400
UltraCap Module, 3x400VAC Input
Specifications
Specifications
| Manufacturer Part Number |
AC-C-TEC2403-1-400 |
| Manufacturer |
Altech |
| Family Series |
Altech Power Supplies |
| Description |
UltraCap Module, 3x400VAC Input |
| Nominal Input Voltage |
415 VAC |
| AC Voltage |
400 VAC |
| Phase |
3 |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
24 VDC |
| Output Current |
2 A |
| Mounting |
DIN Rail |
| Protection Rating |
IP20 |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AC-C-TEC2403-1-400
Altech Power Supplies