Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AC-C2 IMO Limit Switches, Limit Switch Accessory Contact Block 2 x
AC-C2 IMO Limit Switches, Limit Switch Accessory Contact Block 2 x
This item cannot be canceled or returned
Description
Limit Switch Accessory Contact Block 2 x
Specifications
Specifications
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Manufacturer Part Number |
AC-C2 |
| Description |
Limit Switch Accessory Contact Block 2 x (NO+NC) Snap Action |
| Accessory Type |
Contact Block |
| Approvals |
CE |
| Comments |
2NO/2NC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |