Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AC-DPES/075NPT/15 Eaton's Crouse-Hinds series Enclosures, Breather/Drain, 3/4in.NPT, Stainless
MFG Item Number
AC-DPES/075NPT/15
AC-DPES/075NPT/15 Eaton's Crouse-Hinds series Enclosures, Breather/Drain, 3/4in.NPT, Stainless
MFG Item Number
AC-DPES/075NPT/15
This item cannot be canceled or returned
Description
Breather/Drain, 3/4in.NPT, Stainless
Specifications
Specifications
| Manufacturer Part Number |
AC-DPES/075NPT/15 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Breather/Drain, 3/4in.NPT, Stainless Steel |
| Material |
Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Approvals |
ATEX, CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AC-DPES/075NPT/15
Eaton's Crouse-Hinds series Enclosures