Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AC-MR5
Rope Switch Accessory Rope End Clamp
This item cannot be canceled or returned
Description
Rope Switch Accessory Rope End Clamp
Specifications
Specifications
| Manufacturer Part Number |
AC-MR5 |
| Manufacturer |
IMO |
| Family Series |
IMO Switches |
| Description |
Rope Switch Accessory Rope End Clamp |
| Type |
Pull Rope |
| For Use With |
LD Series |
| Color |
Red, Silver |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |