AC1075
Appleton Light Fixtures, A-51 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AC1075

Appleton Light Fixtures, A-51 Series

AC1075

Appleton Light Fixtures, A-51 Series
A-51 FIXTURE 100W UNIT-PACK
MFG Item Number
AC1075
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Light Fixtures, A-51 Series
Item #
AC1075
A-51 FIXTURE 100W UNIT-PACK

A-51 Series Information

  • Light Fixtures
  • Style: Globe
  • Approvals: UL; CSA
  • Fixture Material: Aluminum
  • Incandescent
Light fixtures in the globe style which are crafted from aluminum. Can be used in both commercial and industrial applications for a source of incandescent light.

Specifications

Specifications
Manufacturer Part Number AC1075
Manufacturer Appleton
Product Series A-51
Family Series Appleton Light Fixtures, A-51 Series
Description Appleton UNILETS A-51 Series Incandescent Factory Sealed Luminaire Without Guard, Fixture Type: Ceiling Mount, Lamp Type: 60 - 100 WTT A21 Medium Incandescent, Lamp Wattage: 60 - 100 WTT, Number Of Lamps: 1, Material: Malleable Iron Mounting Hood With
Lamp Included Yes
Style Globe
Material Aluminum
Lamp Type Incandescent
Power 60-100 W
Hub Size 3/4 "
Mounting Ceiling
Wet Locations Yes
Approvals CSA, UL
Net Weight 0.0624 lbs
Gross Weight 12.05 lbs