Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AC1270
Plastic cover for PX switches, std
This item cannot be canceled or returned
Description
Plastic cover for PX switches, std
Specifications
Specifications
| Manufacturer Part Number |
AC 1270 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Plastic cover for PX switches, std version w/o hole, Yellow |
| Type |
Cover |
| For Use With |
PC Series |
| Color |
Yellow |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0.48 lbs |
| Gross Weight |
0.48 lbs |