Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AC1F01A

Appleton Fittings

AC1F01A

Appleton Fittings
KWIKO CEMENT 1-LB 1-OZ FIBER
MFG Item Number
AC1F01A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
AC1F01A
KWIKO CEMENT 1-LB 1-OZ FIBER

Series Information

Specifications

Specifications
Manufacturer Part Number AC1F01A
Manufacturer Appleton
Family Series Appleton Fittings
Description Kwiko Sealing Cement, Includes: 16 OZ Cement, 1 OZ Fiber, Volume When Set: 23 CU-IN, For Use In Sealing Fittings And Sealing Hubs
Connection Type Liquid-Type
Application Sealing Compound
Yield (cubic in) 23 "
Net Weight 1.605 lbs
Gross Weight 1.55 lbs