Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AC1NOR9 Eaton Circuit Breakers, AuxCont 1NO for R9 Uvsl U type
MFG Item Number
AC1NOR9

AC1NOR9 Eaton Circuit Breakers, AuxCont 1NO for R9 Uvsl U type

MFG Item Number
AC1NOR9
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
AC1NOR9
AuxCont 1NO for R9 Uvsl U type

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number AC1NOR9
Description Eaton rotary disconnect auxiliary contact,Auxiliary contact,Standard,600-1200A,1NO,Auxiliary contacts,R9,600V
Accessory Type Auxiliary Contact
Max Voltage 600 VAC/VDC
Net Weight 0.02 lbs
Gross Weight 0.03 lbs
Alternatives
39990701
39990701
Socomec Circuit Breakers