AC260B160-250

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AC260B160-250 Time Mark Protection Relays, Volt Sens W/Led
MFG Item Number
98057102

AC260B160-250 Time Mark Protection Relays, Volt Sens W/Led

MFG Item Number
98057102
Item Number
AC260B160-250
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
AC260B160-250
Volt Sens W/Led

Series Information

Specifications

Specifications
Manufacturer Part Number 98057102
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description Volt Sens W/Led
Voltage 160-250 V
Hi Pwr (Over Vltg) Trip Yes
Variable Point Trip No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting Socket
Output Relay SPDT
Approvals CSA, UL
Net Weight 0.3125 lbs
Gross Weight 0.305 lbs