Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 98057103 |
|---|---|
| Manufacturer | Time Mark |
| Family Series | Time Mark Protection Relays |
| Description | Voltage Sensor W/Led |
| Voltage | 380-480 V |
| Hi Pwr (Over Vltg) Trip | Yes |
| Variable Point Trip | No |
| Var Restart Delay | No |
| Manual Reset | No |
| Type of Display | LED Status Indicator |
| Mounting | Socket |
| Output Relay | SPDT |
| Approvals | CSA, UL |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.32 lbs |