AC260B90-150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AC260B90-150

Time Mark Protection Relays

AC260B90-150

Time Mark Protection Relays
Voltage Sensor W/Led
Item Number
AC260B90-150
MFG Item Number
98057109
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
AC260B90-150
Voltage Sensor W/Led

Series Information

Specifications

Specifications
Manufacturer Part Number 98057109
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description Voltage Sensor W/Led
Voltage 90-150 V
Hi Pwr (Over Vltg) Trip Yes
Variable Point Trip No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting Socket
Output Relay SPDT
Approvals CSA, UL
Net Weight 0.3125 lbs
Gross Weight 0.3125 lbs