Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AC260BM90-150 Time Mark Protection Relays, Voltage Sensor W/Led
AC260BM90-150 Time Mark Protection Relays, Voltage Sensor W/Led
Item Number
AC260BM90-150
This item cannot be canceled or returned
Description
Protection Relays, Series
Specifications
Specifications
| Manufacturer Part Number |
98057110 |
| Manufacturer |
Time Mark |
| Family Series |
Time Mark Protection Relays |
| Description |
Voltage Sensor W/Led |
| Voltage |
90-150 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Variable Point Trip |
No |
| Var Restart Delay |
No |
| Manual Reset |
Yes |
| Type of Display |
LED Status Indicator |
| Mounting |
Socket |
| Output Relay |
SPDT |
| Approvals |
CSA, UL |
| Net Weight |
0.3125 lbs |
| Gross Weight |
0.3125 lbs |
AC260BM90-150
Time Mark Protection Relays