Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Disconnect Switches |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | AC2NO |
| Description | Eaton rotary disconnect auxiliary contact module,2NO,Auxiliary contact module,30-100A,2NO,Auxiliary contacts, R5/R9 A, B C FRAMES, 240V |
| Type | Auxiliary Contact |
| Comments | 2NO |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.105 lbs |