Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACB1-30 WEG Electric Switches, Flush Pb Cap in.Stopin.
ACB1-30 WEG Electric Switches, Flush Pb Cap in.Stopin.
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ACB1-30 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Switches |
| Description |
Flush Pb Cap in.Stopin. |
| Type |
Cap |
| For Use With |
CSW Series |
| Shape |
Round |
| Color |
Red |
| Legend |
(Stop) |
| Approvals |
CE, cULus |
| Net Weight |
0.007 lbs |
| Gross Weight |
0.007 lbs |
ACB1-30
WEG Electric Switches