Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings, ACB Series
ACB150
Eaton's Crouse-Hinds series Fittings, ACB Series
This item cannot be canceled or returned
Description
- Dual Gripping Saddle Design on the Connector
- Insulated Throat
- Angled Teeth on Locknut Bite into Enclosure
ACB Series Connectors are used to connect armored cable, metal clad cable or flexible metallic conduit to a box or enclosure.
Specifications
Specifications
| Manufacturer Part Number |
ACB150 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
ACB |
| Family Series |
Eaton's Crouse-Hinds series Fittings, ACB Series |
| Description |
Eaton Crouse-Hinds series ACB connector, 1.490-1.950 cable opening, AC/MC and FMC, Straight, Steel, 1-1/2 |
| Conduit/Cable Type |
Armored Cable, FMC (Flexible Metallic Conduit), Metal Clad Cable |
| Connection Type |
Set Screw |
| Angle |
Straight |
| Trade Size |
1-1/2 " |
| Hub Size |
1-1/2 " |
| Hub Type |
Male NPSM Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
cUL, UL |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
ACB150
Eaton's Crouse-Hinds series Fittings, ACB Series