ACB300
Eaton's Crouse-Hinds series Fittings, ACB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACB300

Eaton's Crouse-Hinds series Fittings, ACB Series

ACB300

Eaton's Crouse-Hinds series Fittings, ACB Series
3 AC MC AND FMC CONN
MFG Item Number
ACB300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, ACB Series
Item #
ACB300
3 AC MC AND FMC CONN

ACB Series Information

  • Dual Gripping Saddle Design on the Connector
  • Insulated Throat
  • Angled Teeth on Locknut Bite into Enclosure
ACB Series Connectors are used to connect armored cable, metal clad cable or flexible metallic conduit to a box or enclosure.

Specifications

Specifications
Manufacturer Part Number ACB300
Manufacturer Eaton's Crouse-Hinds series
Product Series ACB
Family Series Eaton's Crouse-Hinds series Fittings, ACB Series
Description Eaton Crouse-Hinds series ACB connector, 3.160-3.560 cable opening, AC/MC and FMC, Straight, Steel, 3
Conduit/Cable Type Armored Cable, FMC (Flexible Metallic Conduit), Metal Clad Cable
Connection Type Set Screw
Angle Straight
Trade Size 3 "
Hub Size 3 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Hazardous Location No
Approvals cUL, UL
Net Weight 2 lbs
Gross Weight 2 lbs