Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACB5-33 WEG Electric Switches, Flush Pb Cap in.Rot. To Rightin.
ACB5-33 WEG Electric Switches, Flush Pb Cap in.Rot. To Rightin.
This item cannot be canceled or returned
Description
Flush Pb Cap in.Rot. To Rightin.
Specifications
Specifications
| Manufacturer Part Number |
ACB5-33 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Switches |
| Description |
Flush Pb Cap in.Rot. To Rightin. |
| Type |
Cap |
| For Use With |
CSW Series |
| Shape |
Round |
| Color |
Black |
| Legend |
(Rotation to Right) |
| Approvals |
CE, cULus |
| Net Weight |
0.007 lbs |
| Gross Weight |
0.007 lbs |
ACB5-33
WEG Electric Switches