Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ACB Series Information
| Manufacturer Part Number | ACB50 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | ACB |
| Family Series | Eaton's Crouse-Hinds series Fittings, ACB Series |
| Description | Eaton Crouse-Hinds series ACB connector, 0.520-0.920 cable opening, AC/MC and FMC, Straight, Steel, 1/2 |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit), Metal Clad Cable |
| Connection Type | Set Screw |
| Angle | Straight |
| Trade Size | 1/2 " |
| Hub Size | 1/2 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |