Series Information
| Manufacturer Part Number | ACB5090 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series ACB connector, 0.520-0.920 cable opening, AC/MC and FMC, 90° angle, Malleable iron, 1/2 |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metalic Conduit), Metal Clad Cable |
| Connection Type | Set Screw |
| Angle | 90 ° |
| Trade Size | 1/2 " |
| Material | Malleable Iron |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | NEC/CEC |
| Net Weight | 0.31 lbs |
| Gross Weight | 0.31 lbs |