Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | WEG Electric Circuit Breakers |
|---|---|
| Manufacturer | WEG Electric |
| Manufacturer Part Number | ACBF-11 |
| Description | Aux Contact Block, 1NO & 1NC, 250V Max, Front Mount |
| Accessory Type | Auxiliary Contact Block |
| For Use With | ESWX Series |
| Max Voltage | 250 VAC |
| Net Weight | 0.053 lbs |
| Gross Weight | 0.053 lbs |