ACBF-11MPW100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACBF-11MPW100 WEG Electric Circuit Breakers, Aux Contact Block, 1NO & 1NC, 250V

MFG Item Number
ACBF-11 MPW100

ACBF-11MPW100 WEG Electric Circuit Breakers, Aux Contact Block, 1NO & 1NC, 250V

MFG Item Number
ACBF-11 MPW100
Item Number
ACBF-11MPW100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
ACBF-11MPW100
Aux Contact Block, 1NO & 1NC, 250V

Series Information

Specifications

Specifications
Family Series WEG Electric Circuit Breakers
Manufacturer WEG Electric
Manufacturer Part Number ACBF-11 MPW100
Description Aux Contact Block, 1NO & 1NC, 250V Max, Front Mount
Accessory Type Auxiliary Contact Block
For Use With MPW100
Max Voltage 240 VAC
Net Weight 0.048 lbs
Gross Weight 0.048 lbs