Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Circuit Breakers
ACBS-20
WEG Electric Circuit Breakers
Aux Contact Block, 2NO, 600V Max,
This item cannot be canceled or returned
Description
Aux Contact Block, 2NO, 600V Max,
Specifications
Specifications
| Family Series |
WEG Electric Circuit Breakers |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
ACBS-20 |
| Description |
Aux Contact Block, 2NO, 600V Max, Left side Mount |
| Accessory Type |
Auxiliary Contact Block |
| For Use With |
ESWX Series |
| Max Voltage |
600 VAC |
| Net Weight |
0.101 lbs |
| Gross Weight |
0.101 lbs |
ACBS-20
WEG Electric Circuit Breakers