Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACBS-20MPW100 WEG Electric Circuit Breakers, Aux Contact Block, 2NO, 600V Max,
MFG Item Number
ACBS-20 MPW100
ACBS-20MPW100 WEG Electric Circuit Breakers, Aux Contact Block, 2NO, 600V Max,
MFG Item Number
ACBS-20 MPW100
Item Number
ACBS-20MPW100
This item cannot be canceled or returned
Description
Aux Contact Block, 2NO, 600V Max,
Specifications
Specifications
| Family Series |
WEG Electric Circuit Breakers |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
ACBS-20 MPW100 |
| Description |
Aux Contact Block, 2NO, 600V Max, Left side Mount |
| Accessory Type |
Auxiliary Contact Block |
| For Use With |
MPW100 |
| Max Voltage |
240 VAC |
| Net Weight |
0.048 lbs |
| Gross Weight |
0.048 lbs |
ACBS-20MPW100
WEG Electric Circuit Breakers