Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Networking Accessories
ACC01
Panduit Networking Accessories
G5 IPDU DRY CONTACT INPUT SENSOR
This item cannot be canceled or returned
Description
Networking Accessories, Series
G5 IPDU DRY CONTACT INPUT SENSOR
Specifications
Specifications
Manufacturer Part Number
ACC01
Manufacturer
Panduit
Family Series
Panduit Networking Accessories
Description
The SmartZone G5 Dry Contact Input includes a cable from RJ45 connector to sensor measuring 5.9 feet 1.8m. The length of the cable from the sensor to the dry contact switch is 5.9 feet 1.8m. The sensors measure 1.23 inches x 0.70 inches x 0.40 inches
Accessory Type
Input Sensor
Approvals
CE
Comments
Dry Contact Input Sensor
Net Weight
2 lbs
Gross Weight
2 lbs
ACC01
Panduit Networking Accessories