ACC62-A-D20
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACC62-A-D20

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

ACC62-A-D20

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
ACC62-A-D20 Wire Clip, Black, PA 6.6, Ru
MFG Item Number
ACC62-A-D20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
ACC62-A-D20
ACC62-A-D20 Wire Clip, Black, PA 6.6, Ru

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Manufacturer Part Number ACC62-A-D20
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Description Panduit ACC62-A-D20 Adhesive Cord Clips are designed to hold cords, cable or wire bundles neatly and securely. The smooth surfaces and rounded edges protect the cable bundle and installer. Clip design allows for bundles to be easily snapped into or out
Mounting Rubber Adhesive
Color Black
Height 1.24 "
Width 1.12 "
Depth 0.63 "
Heat Stabilized No
Material Nylon
Net Weight 5.4 lbs
Gross Weight 5.4 lbs