Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACD-14-PRO Amprobe Multimeters, ACD-14 Series, Dual Display 600A, TRMS Clamp
ACD-14-PRO Amprobe Multimeters, ACD-14 Series, Dual Display 600A, TRMS Clamp
This item cannot be canceled or returned
Description
Multimeters, ACD-14 Series
Dual Display 600A, TRMS Clamp
ACD-14 Series Information
Clamp Meter Measure Variety of Features Can Measure on Variable Frequencies Dual LCD Display Low Battery Indication Clamp meters to measure anything from power to total harmonic distortion, this meter will ensure other machines are functioning correctly and accurately. Useful in many industrial and commercial settings.
Specifications
Specifications
Manufacturer Part Number
4718977
Manufacturer
Amprobe
Product Series
ACD-14
Family Series
Amprobe Multimeters, ACD-14 Series
Description
Dual Display 600A, TRMS Clamp Multimeter
Max Voltage
600 Volts
Temperature Readings
Yes
True RMS
Yes
Max Current
600 A (VAC)
Max Resistance
40 MOhm
Accuracy
1 % (VDC), 2 % (VAC)
Frequency
0.01-30 kHz
Capacitance
0.5-3,000 µF
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
Yes
Number of Displayed Digits
4
Mirrored Scale
No
Jaw Size
1.02 "
Net Weight
0.49 lbs
Gross Weight
1.78 lbs
ACD-14-PRO
Amprobe Multimeters, ACD-14 Series