Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Amprobe Multimeters, SWIVEL Series
ACD-23SW
Amprobe Multimeters, SWIVEL Series
TRMS 400A SWIVEL CLAMP W/TEMP AND
This item cannot be canceled or returned
Description
Multimeters, SWIVEL Series
TRMS 400A SWIVEL CLAMP W/TEMP AND
SWIVEL Series Information
Clamp Meter Measure Variety of Features Can Measure on Variable Frequencies 180 Degree Rotating Head Audible Continuity Clamp meters to measure anything from power to total harmonic distortion, this meter will ensure other machines are functioning correctly and accurately. Useful in many industrial and commercial settings.
Specifications
Specifications
Manufacturer Part Number
3804941
Manufacturer
Amprobe
Product Series
SWIVEL
Family Series
Amprobe Multimeters, SWIVEL Series
Description
TRMS 400A SWIVEL CLAMP W/TEMP AND CAPACITY
Max Voltage
600 Volts
Temperature Readings
Yes
True RMS
Yes
Max Current
400 A (VAC)
Max Resistance
40 MOhm
Accuracy
0.5 % (VDC), 1.5 % (VAC)
Frequency
0.05-0.06 kHz
Capacitance
4-4,000 µF
Continuity W/ Diode Test
No
Backlight
Yes
Auto Ranging
Yes
Number of Displayed Digits
4
Mirrored Scale
No
Jaw Size
1.18 "
Net Weight
1.5 lbs
Gross Weight
1.5 lbs
ACD-23SW
Amprobe Multimeters, SWIVEL Series