Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Amprobe Power Monitoring, 1000A Power Quality Clamp-On Series
ACD-41PQ
Amprobe Power Monitoring, 1000A Power Quality Clamp-On Series
POWER QUALITY METER, 1000A,
This item cannot be canceled or returned
Description
Power Monitoring, 1000A Power Quality Clamp-On Series
POWER QUALITY METER, 1000A,
1000A Power Quality Clamp-On Series Information
Specifications
Specifications
| Manufacturer Part Number |
2730760 |
| Manufacturer |
Amprobe |
| Product Series |
1000A Power Quality Clamp-On |
| Family Series |
Amprobe Power Monitoring, 1000A Power Quality Clamp-On Series |
| Description |
POWER QUALITY METER, 1000A, CLAMP-ON, W/THD-F |
| True Power |
600 kW |
| Max Voltage |
600 V |
| Max RMS Current |
1,000 A |
| Frequency |
5-500 Hz |
| Max Harmonic Reading |
51 |
| Various Volt/Amp Ranges |
Yes |
| Memory |
No |
| Phase |
Single and Three Phase Readings |
| Net Weight |
0.4938 lbs |
| Gross Weight |
1.57 lbs |
ACD-41PQ
Amprobe Power Monitoring, 1000A Power Quality Clamp-On Series