ACD-50NAV
Amprobe Multimeters, NAVIGATOR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACD-50NAV

Amprobe Multimeters, NAVIGATOR Series

ACD-50NAV

Amprobe Multimeters, NAVIGATOR Series
600A AC NAVIGATOR CLAMP
Item Number
ACD-50NAV
MFG Item Number
3729945
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, NAVIGATOR Series
Item #
ACD-50NAV
600A AC NAVIGATOR CLAMP

NAVIGATOR Series Information

  • Clamp Meter
  • Measure Variety of Features
  • Can Measure on Variable Frequencies
  • Auto Flashlight when Clamping
  • Phase Rotation Indication
Clamp meters to measure anything from power to total harmonic distortion, this meter will ensure other machines are functioning correctly and accurately. Useful in many industrial and commercial settings.

Specifications

Specifications
Manufacturer Part Number 3729945
Manufacturer Amprobe
Product Series NAVIGATOR
Family Series Amprobe Multimeters, NAVIGATOR Series
Description 600A AC NAVIGATOR CLAMP
Max Voltage 1,000 Volts
Temperature Readings No
True RMS Yes
Max Current 600 A (VAC)
Max Resistance 100 kOhm
Accuracy 0.7 % (VDC), 1 % (VAC)
Frequency 0.02-10 kHz
Capacitance 4,000 µF
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Mirrored Scale No
Jaw Size 1.77 "
Net Weight 0.84 lbs
Gross Weight 0.84 lbs