ACDC-100 Series Information
| Manufacturer Part Number | 2740452 |
|---|---|
| Manufacturer | Amprobe |
| Product Series | ACDC-100 |
| Family Series | Amprobe Multimeters, ACDC-100 Series |
| Description | METER, AC/DC, CLAMP-ON |
| Max Voltage | 600 Volts |
| True RMS | No |
| Max Current | 1,000 A (VDC), 800 A (VAC) |
| Max Resistance | 40 MOhm |
| Accuracy | 1 % (VDC), 4 % (VAC) |
| Frequency | 0.05-0.5 kHz |
| Capacitance | 3,000 µF |
| Continuity W/ Diode Test | Yes |
| Backlight | Yes |
| Auto Ranging | Yes |
| Number of Displayed Digits | 4 |
| Mirrored Scale | No |
| Jaw Size | 1.97 " |
| Net Weight | 1.47 lbs |
| Gross Weight | 1.47 lbs |